Menu Search
MERSEN #30352

Midget Standard Block 30A 2P

SKU # 78200175995
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Standard
Fuse Type: Midget
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 2P
Wire Connector: Box Lug
Wire Size: 6 Cu
Fuse Clip: Spring Clip
Base Material: Polycarbonate