Menu Search
Midget Fuse Blocks Midget Standard Block 30A 1P
MERSEN #30321

Midget Standard Block 30A 1P

SKU # 78200175827
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Standard
Fuse Type: Midget
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 1P
Wire Connector: Pressure Plate
Wire Size: 10 Cu
Fuse Clip: Spring Clip
Base Material: Polycarbonate