MERSEN #30352R

Class CC Standard Block 30A 2P

SKU: 78200166363
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Block Type: Standard
Fuse Type: Class CC
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 2P
Wire Connector: Box Lug
Wire Size: 6 Cu
Fuse Clip: Spring Clip
Base Material: Polycarbonate
Midget Fuse Blocks: Block Type - Standard; Fuse Type - Class CC; Rating - Volts - 600VAC; Rating - Amps - 30; Poles - 2P; Wire Connector - Box Lug; Wire Size - 6 Cu; Fuse Clip - Spring Clip; Base Material - Polycarbonate