Menu Search
Midget Fuse Blocks Fuse Block End Barrier, 600VAC, 30 A, 1P, Midget Fuse, Spring Clip, Phenolic, Screw Connection

EATON BUSSMANN SERIES #3742

Fuse Block End Barrier, 600VAC, 30 A, 1P, Midget Fuse, Spring Clip, Phenolic, Screw Connection

SKU #05171273709
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Block Type: Add-On Fuse Holder End Barrier
Fuse Type: Midget
Rating - Volts: 600V AC
Poles: End Barrier
Base Material: Phenolic

Midget Fuse Blocks: Block Type - Add-On Fuse Holder End Barrier; Fuse Type - Midget; Rating - Volts - 600VAC; Poles - End Barrier; Base Material - Phenolic