Menu Search

EATON BUSSMANN SERIES #BM6032B

Fuse Block, 600VAC, 30 A, 2P, Midget Fuse, Spring Clip, Thermoplastic, 14-6 AWG Cu

SKU: 05171273649
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Block Type: Standard
Fuse Type: Midget
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 2P
Wire Connector: Box Lug
Fuse Clip: Spring Clip
Base Material: Thermoplastic
Description
Midget Fuse Blocks: Block Type - Standard; Fuse Type - Midget; Rating - Volts - 600VAC; Rating - Amps - 30; Poles - 2P; Wire Connector - Box Lug; Fuse Clip - Spring Clip; Base Material - Thermoplastic