Menu Search
EATON BUSSMANN SERIES #BC6032P

Fuse Block, 600VAC, 30 A, 2P, Class CC Fuse, Spring Clip, Thermoplastic, 14-10 AWG Cu

SKU # 05171240455
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Standard
Fuse Type: Class CC
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 2P
Wire Connector: Pressure Plate
Fuse Clip: Spring Clip
Base Material: Thermoplastic