Menu Search
Midget Fuse Blocks Fuse Block, 600VAC, 30 A, 1P, Midget Fuse, Spring Clip, Thermoplastic, 14-10 AWG Cu
EATON BUSSMANN SERIES #BM6031PQ

Fuse Block, 600VAC, 30 A, 1P, Midget Fuse, Spring Clip, Thermoplastic, 14-10 AWG Cu

SKU # 05171213731
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Standard
Fuse Type: Midget
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 1P
Wire Connector: Plate w/Quick Connect
Fuse Clip: Spring Clip
Base Material: Thermoplastic