Menu Search
EATON BUSSMANN SERIES #BG3031S

Fuse Block, 480VAC, 30 A, 1P, Class G Type SC Fuse, Spring Clip, Thermoplastic, 14-10 AWG Cu

SKU # 05171273668 Manufacturer Series: BG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Standard
Fuse Type: Class G Type SC
Rating - Volts: 480V AC
Rating - Amps: 30
Poles: 1P
Wire Connector: Screw
Fuse Clip: Spring Clip
Base Material: Thermoplastic