×

Your shopping cart is empty.

BUSSMANN BY EATON BC6031PQ

BUSSMANN BY EATON  BC6031PQ

Fuse Block, 600VAC, 30 A, 1P, Class CC Fuse, Spring Clip, Thermoplastic, 14-10 AWG Cu

BUSSMANN BY EATON

Manufacturer # BC6031PQ

SKU: 05171240469





Product Description

Midget Fuse Blocks: Block Type - Standard; Fuse Type - Class CC; Rating - Volts - 600VAC; Rating - Amps - 30; Poles - 1P; Wire Connector - Plate w/Quick Connect; Fuse Clip - Spring Clip; Base Material - Thermoplastic

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Block Type: Standard
Fuse Type: Class CC
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 1P
Wire Connector: Plate w/Quick Connect
Fuse Clip: Spring Clip
Base Material: Thermoplastic

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: