STARRETT #733XFLZ-2

Electronic Micrometer, 1.00 - 2.00 in., Steel/Carbide Face Spindle-Anvil, Standard Inch Graduations

SKU: 40496964241
Manufacturer Series: 733
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Outside Electronic Micrometer
Display: LCD Digital
Graduation Scale: Inch
Graduations: Standard Inch
Graduations - Readout: 0.00005
Range: 1 - 2 in.
Spindle Adjustment: Smooth Friction Thimble, Locknut
Spindle-Anvil Diameter: 0.250 in.
Spindle-Anvil Material: Steel, Carbide Face
Sleeve Finish: Satin Chrome
Material: Steel
Material Finish: Black Wrinkle
Output: Data Jack
Case: Case Included
Description
Micrometers: Type - Outside Electronic Micrometer; Display - LCD Digital; Graduation Scale - Inch; Graduations - Standard Inch; Graduations - Readout - 0.00005; Range - 1.00"-2.00"; Spindle Adjustment - Smooth Friction Thimble, Locknut; Spindle-Anvil Diameter - 0.250"; Spindle-Anvil Material - Steel, Carbide Face; Sleeve Finish - Satin Chrome; Material - Steel; Material Finish - Black Wrinkle; Output - Data Jack; Case - Case Included; Additional Information - Battery Included; Manufacturer Series - 733
Additional Info: Battery Included