Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
L.S. STARRETT COMPANY #T216XFL-4

Micrometer; Outside; 3.00-4.00 in.; 0.0001 in. Graduation; Digital Display; Friction Thimble, Knurled Ring Lock Nut Spindle Adjustment; 0.250 in. Diameter Carbide Spindle-Anvil; Satin Chrome Sleeve

SKU # 04965963635 Manufacturer Series: 216
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outside Micrometer
Display: Digital
Graduation Scale: Inch
Graduations: 0.0001 in.
Range: 3.00-4.00 in.
Spindle Adjustment: Friction Thimble, Knurled Ring Lock Nut
Spindle-Anvil Diameter: 0.250 in.
Spindle-Anvil Material: Carbide
Sleeve Finish: Satin Chrome
Material Finish: Black Frame, Satin Chrome Thimble

STARRETT T216XFL-4 MICROMETER DIG