Menu Search
Search
L.S. STARRETT COMPANY #216RL-1

Micrometer; Outside; 0.00-1.00 in.; 0.001 in. Graduation; Digital Display; Ratchet Thimble, Knurled Ring Lock Nut Spindle Adjustment; 0.250 in. Diameter Steel Spindle-Anvil; Satin Chrome Sleeve

SKU # 04965955953 Manufacturer Series: 216
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outside Micrometer
Display: Digital
Graduation Scale: Inch
Graduations: 0.001 in.
Range: 0.00-1.00 in.
Spindle Adjustment: Ratchet Thimble, Knurled Ring Lock Nut
Spindle-Anvil Diameter: 0.250 in.
Spindle-Anvil Material: Steel
Sleeve Finish: Satin Chrome
Material Finish: Black Frame, Satin Chrome Thimble

STARRETT 216RL-1 MICROMETER DIG