×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Metering Equipment

BUSSMANN BY EATON AWCAP

Meter Socket Entry Closure 1 in to 2- 1/2 in Hub Opening

BUSSMANN BY EATON

Manufacturer #AWCAP

SKU: 78205134721

Product Description

Meter Hub Closure Plates: Plate Type - Meter Socket Entry Closure; Opening Type/Size - 1 in to 2- 1/2 in Hub Opening; Material - Steel; Mounting - Screw

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON AWCAP-GV

Meter Socket Entry Closure 1 in to 2- 1/2 in Hub Opening

BUSSMANN BY EATON

Manufacturer #AWCAP-GV

SKU: 78205139010

Product Description

Meter Hub Closure Plates: Plate Type - Meter Socket Entry Closure; Opening Type/Size - 1 in to 2- 1/2 in Hub Opening; Material - Steel; Mounting - Screw

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: