Menu Search
Metering Current Transformers, 600V Window-Type Current Transformer, 75:5A, 720V

SIEMENS #4NC5115-2BC20

Window-Type Current Transformer, 75:5A, 720V

SKU #75455488742
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Window-Type Current Transformer
Current Ratio - Amps: 75:5A
Voltage Rating: 720V
Application: Non-Residential Buildings, Industry

SIE 4NC5115-2BC20 WINDOW-TYPE CT PR