Menu Search
Metering Current Transformers, 600V Transformer, Current Metering; 100:5A Current Ratio; 10.0 BIL kV; For Indoor Use
SIEMENS #WLG100NMCT23

Transformer, Current Metering; 100:5A Current Ratio; 10.0 BIL kV; For Indoor Use

SKU # 78364346807
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Current Metering Transformer
Current Ratio - Amps: 100:5A
Application: Indoor
BIL kV: 10
ANSI Relay Accuracy: C5
Rating Factor: 1.33 at 30 Deg C, 1.00 at 55 Deg C
Base Type: Mounting Bracket

SIE WLG100NMCT23 WL NEUTRAL METERIN