Menu Search
Metering Current Transformers, 600V Current Metering Transformer 600V 300:5A

SIEMENS #SMU-CT-031

Current Metering Transformer 600V 300:5A

SKU #78364347988
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Current Metering Transformer
Current Ratio - Amps: 300:5A
Voltage Rating: 600V
Window Size: 1 in.

Metering Current Transformers, 600V: Type - Current Metering Transformer; Current Ratio - Amps - 300:5A; Voltage Rating - 600V; Window Size - in - 1.00 in.