Menu Search
Metering Current Transformers, 600V Current Transformer, 400:0.1A, 600V, 10.0 kV BIL, 1.50x1.50 in. Window

LEVITON #CTD04-K23

Current Transformer, 400:0.1A, 600V, 10.0 kV BIL, 1.50x1.50 in. Window

SKU #07847754750
Manufacturer Series: CTD04
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Current Metering Transformer
Current Ratio - Amps: 400:0.1A
Window Size: 1.5 x 1.5 in.

Metering Current Transformers, 600V: Type - Current Metering Transformer; Current Ratio - Amps - 400:0.1A; Window Size - in - 1.50 x 1.50 in; Manufacturer Series - CTD04