Menu Search
Metering Current Transformers, 600V Current Transformer, 100:0.1A, 600V, 10.0 kV BIL, 0.67 in. Window

LEVITON #CDE01-K11

Current Transformer, 100:0.1A, 600V, 10.0 kV BIL, 0.67 in. Window

SKU #07847754725
Manufacturer Series: CDE01
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Current Metering Transformer
Current Ratio - Amps: 100:0.1A
Application: MMU fts Mini Meters
Window Size: Dia.: 0.67 in.

Metering Current Transformers, 600V: Type - Current Metering Transformer; Current Ratio - Amps - 100:0.1A; Application - MMU fts Mini Meters; Window Size - in - 0.67 in Dia.; Additional Information - Instrument Kit Contents: (1) Black Solid Core Transformer; Manufacturer Series - CDE01

Additional Info: Instrument Kit Contents: (1) Black Solid Core Transformer