Menu Search
Search
INSTRUMENT TRANSFORMER #5SFT101

Current Metering Transformer 600V 100:5A

SKU # 78020998877 Manufacturer Series: 5
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Current Metering Transformer
Current Ratio - Amps: 100:5A
Voltage Rating: 600V
Application: Ammeters
BIL kV: 10
Window Size: Dia.: 1.56 in.
Base Type: Flat