Menu Search
Metering Current Transformers, 600V Current Metering Transformer 600V 100:5A

INSTRUMENT TRANSFORMER #2SFT101-100:5

Current Metering Transformer 600V 100:5A

SKU #78020998980
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Current Metering Transformer
Current Ratio - Amps: 100:5A
Voltage Rating: 600V
BIL kV: 10
Rating Factor: 2
Window Size: Dia.: 1.13 in.
Base Type: Flat

Additional Info: Approvlas: CURUS E228202