Menu Search

INSTRUMENT TRANSFORMER #DCR-951

Auxiliary Current Transformer, 20:5A, 600V

SKU #78020985994
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Auxiliary Current Transformer
Current Ratio - Amps: 20:5A
Voltage Rating: 600V
Application: Indoor
BIL kV: 10

Transformer; Auxiliary Current; 20:5A Current Ratio; 600V; 10 kV BIL; For Indoor