Menu Search
Metering Current Transformers, 600V Current Metering Transformer 600V 400:5A

EATON #CT-SP-6-400-5A

Current Metering Transformer 600V 400:5A

SKU #78668587351
Manufacturer Series: CT-SP-6
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Current Metering Transformer
Current Ratio - Amps: 400:5A
Voltage Rating: 600V
Application: Data Logging
ANSI Relay Accuracy: ANSI C12.2

Split core AC current sensors have different hole sizes and current ratings to suit any application. Split core models are perfect for retrofits. Output is fixed at the industry standard of 0 to 5A.

Additional Info: Accuracy: 1 percent, 2.75 Burden VA Plus/Minus 0.5 percent, Class 1