Menu Search
Metering Current Transformers, 600V Current Metering Transformer 150:5A
EATON #2147A16G05

Ampgard Current Metering Transformer 150:5A

SKU # 78211428459
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Current Metering Transformer
Current Ratio - Amps: 150:5A
Application: Contactor Renewal Component
Window Size: Dia.: 1.75 in.

Additional Info: Three Phase