Menu Search
Metering Current Transformers, 600V Instrument Current Transformer, 2.5:1A, 600 VAC, 60 Hz
DURHAM #DB2.5

Instrument Current Transformer, 2.5:1A, 600 VAC, 60 Hz

SKU # 78027791683
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Current Metering Transformer
Current Ratio - Amps: 2.5:1A
Voltage Rating: 600 VAC, 60 Hz
BIL kV: 10
Base Type: Stainless Steel Mount

DURHAM DB2.5 1054-CAL 300:120 CT