Menu Search

ABB PINE TOPS #7526A90G15

Instrument Current Transformer, 600 VAC, 60 Hz

SKU: 78668100220
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Current Metering Transformer
Voltage Rating: 600 VAC, 60 Hz
Application: Indoor/Outdoor
BIL kV: 10
Rating Factor: 2.0 RF at 30 deg C, 1.5 RF at 55 deg C
Base Type: Flat
Description
ABB 7526A90G15