Menu Search
EATON #3A40265H02

ITI Current Transformer

SKU # 78668526423
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: ITI Current Transformer
Voltage Rating: 15kV
Ratio Type: Single
ANSI Relay Accuracy: C20

Additional Info: Current Ratio: 100:5A, Zero Sequence, Medium Voltage VCP-W