Menu Search
EATON #3A40264H06

ITI Current Transformer

SKU # 78668526405
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: ITI Current Transformer
Voltage Rating: 15kV
Ratio Type: Single
ANSI Relay Accuracy: C100

Additional Info: Current Ratio: 300:5A, Thick Profile High Accuracy, Medium Voltage VCP-W