Menu Search

EATON #3A40263H03

ITI Current Transformer

SKU: 78668526381
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: ITI Current Transformer
Voltage Rating: 15kV
Ratio Type: Single
ANSI Relay Accuracy: C20
Description
Metering Current Transformers, 5-25kV: Type - ITI Current Transformer; Voltage Rating - 15kV; Ratio Type - Single; ANSI Relay Accuracy - C20; Additional Information - Current Ratio: 200:5A, Narrow Profile Standard Accuracy, Medium Voltage VCP-W
Additional Info: Current Ratio: 200:5A, Narrow Profile Standard Accuracy, Medium Voltage VCP-W