EATON #6353C88H04

Current Transformer Indoor

SKU: 78668526502
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Current Transformer
Application: Indoor
Voltage Rating: 15kV
BIL kV: 10
Ratio Type: Single
Mechanical Rating: 180 x Normal
Thermal Rating - 1-sec: 80 x Normal
ANSI Relay Accuracy: C20
Rating Factor: 1.5
Description
Metering Current Transformers, 5-25kV: Type - Current Transformer; Application - Indoor; Voltage Rating - 15kV; BIL kV - 10; Ratio Type - Single; Mechanical Rating - 180 x Normal; Thermal Rating - 1-sec - 80 x Normal; ANSI Relay Accuracy - C20; Rating Factor - 1.5; Additional Information - Current Ratio: 250:5A, 60Hz, SCV Narrow Profile Standard Accuracy, Medium Voltage VCP-W
Additional Info: Current Ratio: 250:5A, 60Hz, SCV Narrow Profile Standard Accuracy, Medium Voltage VCP-W