You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #6350C26H01

Current Transformer Indoor

SKU # 78668526488
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Current Transformer
Application: Indoor
Voltage Rating: 15kV
BIL kV: 10
Ratio Type: Multi
Mechanical Rating: 180 x Normal
Thermal Rating - 1-sec: 80 x Normal
ANSI Relay Accuracy: C200
Rating Factor: 1.5

Additional Info: Current Ratio: 3000:5A, 60Hz, SCV Narrow Profile Standard Accuracy, Medium Voltage VCP-W