You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #6350C24H01

Current Transformer Indoor

SKU # 78668526486
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Current Transformer
Application: Indoor
Voltage Rating: 15kV
BIL kV: 10
Ratio Type: Multi
Mechanical Rating: 180 x Normal
Thermal Rating - 1-sec: 80 x Normal
ANSI Relay Accuracy: C200
Rating Factor: 1.5

Additional Info: Current Ratio: 1200:5A, 60Hz, SCV Narrow Profile Standard Accuracy, Medium Voltage VCP-W