CONT #ACTL-0750-200

Accu-CT® Transformer, Current, Split Core, 600V, 200A

SKU: 43896299998
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Split-Core Current Transformer, Revenue Grade
Application: Indoor/Outdoor
Voltage Rating: 600V
Primary Amps: 200A
Manufacturer Series: ACTL-750
Description
Transformer, Split-Core Current, Revenue Grade; Application: Indoor/Outdoor; Voltage Rating: 600V; Primary Amps: 200A; Manufacturer Series: ACTL-750
Additional Info: Designed for WattNode® energy and power meters. Handles two 350 kcmil or one 750 kcmil conductor.