You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT CADDY #548400

ERIFLEX Insulator, Low-voltage; ISO-TP 15mm High, M4 x 0.7

SKU # 78285687541
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: ISO-TP 15mm High, M4 x 0.7
Type: Low-voltage Insulator
Material: Polymide