Menu Search
Meter Sockets, Single Position Meter Socket, 3PH 4W OH/UG, 600VAC, 200 A, 7 Jaws, Ring, 30.00x14.25x6.38 in.

SIEMENS #MS27TB

Meter Socket, 3PH 4W OH/UG, 600VAC, 200 A, 7 Jaws, Ring, 30.00x14.25x6.38 in.

SKU #04089201505
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Meter Socket
Service: 3PH 4W OH/UG
Amps: 200A
Voltage: 600V AC
Jaws: 7
Hub Provision: Hub Opening
Bypass Switch: Test Block
Ring Type: Ring Style
HxWxD: 30.00x14.25x6.38 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - 3PH 4W OH/UG; Amps - 200; Voltage - 600V AC; Jaws - 7; Hub Provision - Hub Opening; Bypass Switch - Test Block; Ring Type - Ring Style; HxWxD - 30.00x14.25x6.38 in.; Additional Information - Lugs: 1/0-250 MCM, Hub Opening: HC Hub

Additional Info: Lugs: 1/0-250 MCM, Hub Opening: HC Hub