Menu Search
Meter Sockets, Single Position Meter Socket 200A 600V AC, 1PH 3W UG

SIEMENS #UAS877-PPZA

Meter Socket 200A 600V AC, 1PH 3W UG

SKU #78364318089
Manufacturer Series: AS8
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Meter Socket
Service: 1PH 3W UG
Amps: 200A
Voltage: 600V AC
Jaws: 4
Hub Provision: Hub Opening
Bypass Switch: Horn Type
Ring Type: Ringless
Mounting: Surface
Provisions: Ground Lug
HxWxD: 14.00x13.00x5.10 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - 1PH 3W UG; Amps - 200; Voltage - 600V AC; Jaws - 4; Hub Provision - Hub Opening; Bypass Switch - Horn Type; Ring Type - Ringless; Mounting - Surface; Provisions - Ground Lug; HxWxD - 14.00x13.00x5.10 in.; Manufacturer Series - AS8