Menu Search
Meter Sockets, Single Position Meter Socket 200A 600V AC, 1PH 3W OH/UG

SIEMENS #UAT417-XPCV

Meter Socket 200A 600V AC, 1PH 3W OH/UG

SKU #78364353801
Manufacturer Series: AT4
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Meter Socket
Service: 1PH 3W OH/UG
Amps: 200A
Voltage: 600V AC
Jaws: 4
Hub Provision: Hub Opening
Bypass Switch: Horn Type
Ring Type: Ringless
Mounting: Surface
Provisions: Ground Lug
Material: Steel
HxWxD: 14.80x11.00x4.50 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - 1PH 3W OH/UG; Amps - 200; Voltage - 600V AC; Jaws - 4; Hub Provision - Hub Opening; Bypass Switch - Horn Type; Ring Type - Ringless; Mounting - Surface; Provisions - Ground Lug; Material - Steel; HxWxD - 14.80x11.00x4.50 in.; Manufacturer Series - AT4