Menu Search
Meter Sockets, Single Position Meter Socket 200A 600V AC, 1PH 3W OH/UG
SIEMENS #UAT417-XG

Meter Socket 200A 600V AC, 1PH 3W OH/UG

SKU # 78364317508
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Meter Socket
Service: 1PH 3W OH/UG
Amps: 200A
Voltage: 600V AC
Jaws: 4
Hub Provision: Hub Opening c/w Cover Plate
Bypass Switch: None
Ring Type: Ringless
Mounting: Surface
Material: Steel
HxWxD: 14.80x11.00x4.50"

Meter Sockets, Single Position: Type - Meter Socket; Service - 1PH 3W OH/UG; Amps - 200; Voltage - 600V AC; Jaws - 4; Hub Provision - Hub Opening c/w Cover Plate; Ring Type - Ringless; Mounting - Surface; Material - Steel; HxWxD - 14.80x11.00x4.50"; Additional Information - Approvals: Delaware Electric Co-Op

Additional Info: Approvals: Delaware Electric Co-Op