Menu Search

MILBANK #U2594-X-BLG

Meter Socket 320A 600V AC

SKU: 78457270673
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Meter Socket
Amps: 320A
Voltage: 600V AC
Jaws: 7
Bypass Switch: Lever
Ring Type: Ringless
Mounting: Surface
HxWxD: 34.13 x 19.75 x 6.50 in.
Description
Meter Sockets, Single Position: Type - Meter Socket; Amps - 320; Voltage - 600V AC; Jaws - 7; Bypass Switch - Lever; Ring Type - Ringless; Mounting - Surface; HxWxD - 34.13 x 19.75 x 6.50 in.