Menu Search
Meter Sockets, Single Position Meter Socket 200A 600V AC, 3PH 4W OH

MILBANK #U9700-RRL

Meter Socket 200A 600V AC, 3PH 4W OH

SKU #78457214324
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Meter Socket
Service: 3PH 4W OH
Amps: 200A
Voltage: 600V AC
Jaws: 7
Hub Provision: Hub Opening
Bypass Switch: Lever
Ring Type: Ringless
Mounting: Surface
Material: Steel
HxWxD: 18.50x10.00x4.87"

Meter Sockets, Single Position: Type - Meter Socket; Service - 3PH 4W OH; Amps - 200; Voltage - 600V AC; Jaws - 7; Hub Provision - Hub Opening; Bypass Switch - Lever; Ring Type - Ringless; Mounting - Surface; Material - Steel; HxWxD - 18.50x10.00x4.87"; Additional Information - Hub Opening: Small RL

Additional Info: Hub Opening: Small RL