You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
MILBANK #U9551-RXL-QG

Meter Socket 200A 600V AC, 3 Phase 3W OH/UG

SKU # 78457214307
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Meter Socket
Service: 3 Phase 3W OH/UG
Amps: 200A
Voltage: 600V AC
Jaws: 5
Hub Provision: Hub Opening c/w Cover Plate
Bypass Switch: Lever
Ring Type: Ringless
Provisions: Quadplex Ground
Dimensions: HxWxD: 19 x 13 x 4.87 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - 3 Phase 3W OH/UG; Amps - 200; Voltage - 600V AC; Jaws - 5; Hub Provision - Hub Opening c/w Cover Plate; Bypass Switch - Lever; Ring Type - Ringless; Provisions - Quadplex Ground; HxWxD - 19.00x13.00x4.87 in.