Menu Search
MILBANK #U1980-O

Meter Socket 200A 600V AC, 1PH 3W UG

SKU # 78457213450
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Meter Socket
Service: 1PH 3W UG
Amps: 200A
Voltage: 600V AC
Jaws: 4
Hub Provision: Blank Top
Bypass Switch: None
Ring Type: Ringless
Mounting: Surface
Material: Steel
Dimensions: HxWxD: 15.5 x 13 x 4.5 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - 1PH 3W UG; Amps - 200; Voltage - 600V AC; Jaws - 4; Hub Provision - Blank Top; Ring Type - Ringless; Mounting - Surface; Material - Steel; HxWxD - 15.50x13.00x4.50"