Menu Search
Meter Sockets, Single Position Meter Socket 200A 600V AC, 1PH 3W OH

MILBANK #U7021-RL-TG

Meter Socket 200A 600V AC, 1PH 3W OH

SKU #78457213994
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Meter Socket
Service: 1PH 3W OH
Amps: 200A
Voltage: 600V AC
Jaws: 4
Hub Provision: Hub Opening
Bypass Switch: None
Ring Type: Ringless
Mounting: Surface
Provisions: Ground Lug
Material: Steel
HxWxD: 15.50x8.00x4.12"

Meter Sockets, Single Position: Type - Meter Socket; Service - 1PH 3W OH; Amps - 200; Voltage - 600V AC; Jaws - 4; Hub Provision - Hub Opening; Ring Type - Ringless; Mounting - Surface; Provisions - Ground Lug; Material - Steel; HxWxD - 15.50x8.00x4.12"; Additional Information - Hub Opening: Small RL

Additional Info: Hub Opening: Small RL