Menu Search
MILBANK #U7021-RL-KK-DLC

Meter Socket 200A 600V AC, 1PH 3W OH

SKU # 78457213992
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Meter Socket
Service: 1PH 3W OH
Amps: 200A
Voltage: 600V AC
Jaws: 4
Hub Provision: Hub Opening
Bypass Switch: Horn Type
Ring Type: Ringless
Provisions: Duplex Neutral
Material: Steel
Dimensions: HxWxD: 15.5 x 8 x 4.13 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - 1PH 3W OH; Amps - 200; Voltage - 600V AC; Jaws - 4; Hub Provision - Hub Opening; Bypass Switch - Horn Type; Ring Type - Ringless; Provisions - Duplex Neutral; Material - Steel; HxWxD - 15.50x8.00x4.13 in.; Additional Information - Hub Opening: Small, Line/Load-2-350 kcmil

Additional Info: Hub Opening: Small, Line/Load-2-350 kcmil