You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MILBANK #U1773-XL-TG-KK

Meter Socket 200A 600V AC, 1PH 3W OH

SKU # 78457213426
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Meter Socket
Service: 1PH 3W OH
Amps: 200A
Voltage: 600V AC
Jaws: 4
Hub Provision: Hub Opening c/w Cover Plate
Bypass Switch: Horn Type
Ring Type: Ringless
Mounting: Surface
Provisions: Triplex Ground
Material: Steel
Dimensions: HxWxD: 15.5 x 11 x 4.12 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - 1PH 3W OH; Amps - 200; Voltage - 600V AC; Jaws - 4; Hub Provision - Hub Opening c/w Cover Plate; Bypass Switch - Horn Type; Ring Type - Ringless; Mounting - Surface; Provisions - Triplex Ground; Material - Steel; HxWxD - 15.50x11.00x4.12"