Menu Search
Search
MILBANK #U3042-XL-QG-BLG-LIS

Meter Socket 200A 1 Phase 3W OH/UG

SKU # 78457219469
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Meter Socket
Service: 1 Phase 3W OH/UG
Amps: 200A
Jaws: 5
Hub Provision: Hub Opening c/w Cover Plate
Bypass Switch: Lever
Ring Type: Ringless
Provisions: Quadplex Ground, Barrel Lock Provision
Dimensions: HxWxD: 19 x 13 x 4.87 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - 1 Phase 3W OH/UG; Amps - 200; Jaws - 5; Hub Provision - Hub Opening c/w Cover Plate; Bypass Switch - Lever; Ring Type - Ringless; Provisions - Quadplex Ground, Barrel Lock Provision; HxWxD - 19.00x13.00x4.87 in.