The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
MILBANK #U5161-X-K3L-K2L-BLG-AEPU

Meter Socket, 1PH OH/UG/Side Wire, 600VAC, 320A

SKU # 78457297967
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Meter Socket
Service: 1PH OH/UG/Side Wire
Amps: 320A
Voltage: 600V AC
Jaws: 4
Hub Provision: Large Closing Plate
Bypass Switch: Lever
Ring Type: Ringless
Mounting: Surface
Provisions: Ground Lug, Barrel Lock Guard Provision
Material: Powder Coated G90 Galvanized Steel
Dimensions: 4.84 in. L x 15.00 in. W x 31.50 in. H