Menu Search
Meter Sockets, Single Position Meter Socket 125A 600V AC, 3PH 4W OH/UG
MILBANK #U3507-XL

Meter Socket 125A 600V AC, 3PH 4W OH/UG

SKU # 78457213830
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Meter Socket
Service: 3PH 4W OH/UG
Amps: 125A
Voltage: 600V AC
Jaws: 7
Hub Provision: Hub Opening c/w Cover Plate
Bypass Switch: Manual Circ.Closing Block
Ring Type: Screw-Type
Mounting: Surface
Material: Steel
Dimensions: HxWxD: 21 x 10 x 4.87 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - 3PH 4W OH/UG; Amps - 125; Voltage - 600V AC; Jaws - 7; Hub Provision - Hub Opening c/w Cover Plate; Bypass Switch - Manual Circ.Closing Block; Ring Type - Screw-Type; Mounting - Surface; Material - Steel; HxWxD - 21.00x10.00x4.87"