Menu Search
MILBANK #U8435-RL-TG

Meter Socket 125A 600V AC, 1PH 3W OH/UG

SKU # 78457214224
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Meter Socket
Service: 1PH 3W OH/UG
Amps: 125A
Voltage: 600V AC
Jaws: 4
Hub Provision: Hub Opening
Bypass Switch: None
Ring Type: Ringless
Mounting: Surface
Provisions: Triplex Ground
Material: Steel
Dimensions: HxWxD: 11.5 x 8 x 3.31 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - 1PH 3W OH/UG; Amps - 125; Voltage - 600V AC; Jaws - 4; Hub Provision - Hub Opening; Ring Type - Ringless; Mounting - Surface; Provisions - Triplex Ground; Material - Steel; HxWxD - 11.50x8.00x3.31"