MILBANK #U1980-O-KK-BLG

Meter, Socket, 1 Position, Ringless, 200A, 600V, Surface Mnt

SKU: 78457270671
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Single-Position Meter Socket
Service: Underground Only
Amps: 200A Continuous
Voltage: 600VAC 60Hz, 1 Phase
Jaws: 4 Terminal
Hub Provision: Hub opening and closing plates, plain top
Bypass Switch: Horn Bypass
Ring Type: Ringless
Mounting: Surface Mount
Provisions: 7/8 in. Knockout and angle bracket for barrel lock provision
Material: Type 3R G90 Galvanized Steel with Powder Coat Finish
HxWxD: 15.25 x 13 x 4.5 in.
Description
Meter Socket, Single-Position; Service: Underground Only; Amps: 200A Continuous; Voltage: 600VAC 60Hz, 1 Phase; Jaws: 4 Terminal; Hub Provision: Hub opening and closing plates, plain top; Bypass Switch: Horn Bypass; Ring Type: Ringless; Mounting: Surface Mount; Provisions: 7/8 in. Knockout and angle bracket for barrel lock provision; Material: Type 3R G90 Galvanized Steel with Powder Coat Finish; HxWxD: 15.25 x 13 x 4.5 in.
Additional Info: Terminal: Single lay in-line side and load side connectors. NEMA 3R. UL listed.