Menu Search
EATON #1010468CH

Meter Socket 320A 600V AC, 1PH OH/UG

SKU # 78668570338
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Meter Socket
Service: 1PH OH/UG
Amps: 320A
Voltage: 600V AC
Jaws: 4
Hub Provision: Hub Opening c/w Cover Plate
Bypass Switch: Lever
Ring Type: Ringless
Provisions: Anti-inversion Clip

Meter Sockets, Single Position: Type - Meter Socket; Service - 1PH OH/UG; Amps - 320; Voltage - 600V AC; Jaws - 4; Hub Provision - Hub Opening c/w Cover Plate; Bypass Switch - Lever; Ring Type - Ringless; Provisions - Anti-inversion Clip; Additional Information - Line/Load Connections: No. 4 - 600 kcmil, Number of Sockets: 1

Additional Info: Line/Load Connections: No. 4 - 600 kcmil, Number of Sockets: 1